Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip E-5

4.50 (20)
Item.#
09249046
Mfr.#
E-5
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Dimensions n (mm)
1.2 (minimum)
Dimensions D (mm)
11
Dimension d (mm)
5 (difference-0.12)
Compatible Flute Diameter d2 (mm)
5.05 (difference+0.075)
Material
Steel for springs
Dimension m (mm)
0.7 (difference+0.1)
Dimension t (mm)
0.6
Dimension H (mm)
4.3
Compatible Shaft Diameter d1 (mm)
6 or more and less than 8
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
To the pin clamp of the hatch damper of the car
5
From Japan
On 2017-11-16 11:52:49
When this part flew away I thought that it ended as it can not be found absolutely. I found it easily with a monotail. Searching with a home center is a very difficult task & troublesome. Monotaro is really useful and useful.
This review is about item#9249021.
For machine repair
4
From Japan
On 2017-10-28 16:21:09
I could use it normally. If I dare to raise it, I felt that the appearance of the ring was somewhat rough, but there is no problem in use.
This review is about item#9249012.
Stopper truck
5
From Japan
On 2017-10-11 18:19:40
You can order as many as you need and it is very useful Quality is also good
This review is about item#9249055.
Maintenance and handling of radio equipment
5
From Japan
On 2017-10-06 21:35:28
I used it instead of a spacer, but I was happy because even a small order was okay.
This review is about item#9249012.
Tool repair
5
From Japan
On 2017-05-18 17:01:55
I found something I wanted soon and I was satisfied with getting it right away.
This review is about item#9249037.
Floor jack repair
5
From Japan
On 2017-03-07 13:32:06
Front bracket of Banzai floor jack. Because it was emergency treatment with wire, left and right mounted new. It is a good condition without stopping perfectly and without problems.
This review is about item#9249125.
Center punch repair
4
From Japan
On 2016-08-22 22:23:12
As a repair part inside the center punch.
This review is about item#9249021.
Mechanical stack of radio control glider
5
From Japan
On 2016-08-04 18:40:34
Accurate and easy to use. It is convenient to have about 10 packages.
This review is about item#09248994.
Old bicycle restore
5
From Japan
On 2016-07-19 06:35:59
The fulfillment of the small parts is fluffy.
This review is about item#09249064.
Machine maintenance.
4
From Japan
On 2016-06-15 17:32:34
This size was extremely saved, as it is difficult to get it at home centers. Usability is very normal.
This review is about item#09249003.