Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip E-7

4.36 (14)
Item.#
09249064
Mfr.#
E-7
Package Qty.
1PC
Ship pack of
1
0.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Dimension H (mm)
6.1
Compatible Shaft Diameter d1 (mm)
8 or more and less than 11
Dimension m (mm)
0.9 (difference+0.1)
Dimension t (mm)
0.8
Material
Steel for springs
Compatible Flute Diameter d2 (mm)
7.1 (+0.09 Difference)
Dimensions n (mm)
1.5 (min)
Dimensions D (mm)
14
Dimension d (mm)
7 (difference-0.15)
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Center - punch repair
4
From Japan
On 2016-08-22 22:23:12
Center - as spare parts in the punch.
This review is about item#9249021.
Mechanical loading of the radio-controlled glider
5
From Japan
On 2016-08-04 18:40:34
Accuracy and easy-to-use high. This is useful when there is a ten-position of the package.
This review is about item#09248994.
Old bicycle of restoration
5
From Japan
On 2016-07-19 06:35:59
Enhance the first time in the small parts, It is indeed.
This review is about item#09249064.
Maintenance of the machine.
4
From Japan
On 2016-06-15 17:32:34
This size, was very helpful because it is difficult to come by in the home center and the like. Ease of use is very common.
This review is about item#09249003.
Used to bearing a fixed position are used to the axis of rotation of the mini Liu ter
2
From Japan
On 2015-05-04 15:40:31
Size, was used to expand for a little small.
This review is about item#09249046.
Prevented from coming off of the shaft
5
From Japan
On 2014-05-29 21:28:32
Purchase because it was necessary to overhaul of the cooling fan on the PC. Useful because it can be ordered as many times as necessary! In addition, it purchased when such needs.
This review is about item#09249012.
I used to stop the mounting pin of the tilt of the track.
5
From Japan
On 2013-05-14 20:14:27
What the problem is also without the available products. There is no genuine and nothing of inferiority.
This review is about item#09249073.
Retaining of the shaft
3
From Japan
On 2012-05-02 17:17:27
In particular, we use without problems.
This review is about item#09249021.
Bike of the rear brake pedal shaft
5
From Japan
On 2012-03-04 12:17:28
It can be used normally.
This review is about item#09249107.
In the repair of machinery
5
From Japan
On 2011-12-07 13:24:06
We use without problems.
This review is about item#09249037.