The reviews are automatic translation.
Motorcycle carburetor parts
From Japan
On 2018-04-17 15:35:06
Purchase as part for motorcycle carburetor
Parts that you do not know where you usually sell
I had lost it once and was astonished to search for it
So buy as spare as it is cheap
Repair of electrical appliances
From Japan
On 2018-03-08 13:20:43
I was surprised that there is stock up to such a small part Repair completed
Repair of hydraulic jack
From Japan
On 2018-02-15 09:02:18
There is no handling in the neighborhood home center, if it searches by the monotalou, it is found immediately immediately found. It is saved as a purchasing side that you can order in units of 1 piece.
During machine maintenance
From Japan
On 2018-01-10 20:10:59
I was looking for 7 mm size. Since you can purchase even one, you want to stock many sizes.
I am using it to repair Makita's nailing machine
From Japan
On 2017-12-11 21:22:00
Easy item but important but quality is the best because it is often used for parts that are quite vibrated
Repair of mechanical parts
From Japan
On 2017-11-08 14:39:18
Since this size was not in the home center, I bought it here.
The goods themselves are solid and there is not any dissatisfaction.
Line marker
From Japan
On 2017-10-13 17:30:38
The ring that fixed the wheel of the line marker disappeared
Purchase for repair as the tire goes off. I made it to SUS because it is outdoors.
Thank you for your continued support. . .
Floor jack tire closure
From Japan
On 2017-09-14 22:08:41
The tire of the floor jack had come off before I knew it, so I tried to stop it. It is easier and more reliable to get things than to search the home center.
Prevention of slipping out of shaft
From Japan
On 2017-08-08 12:58:32
The price is a bit high, but the feeling of use is very satisfying.
It is wrapped individually one by one.
Roller fixing
From Japan
On 2017-07-27 15:52:21
Things that are not sold in the near field are available and it is very helpful.