Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip SE-2

4.59 (51)
Item.#
09249152
Mfr.#
SE-2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Dimensions D (mm)
5
Dimension d (mm)
2 (difference-0.09)
Material
Stainless steel for spring
Compatible Shaft Diameter d1 (mm)
2.5 Or more and less than 3.2
Dimension m (mm)
0.5 (difference+0.05)
Dimension t (mm)
0.4
Dimension H (mm)
1.7
Compatible Flute Diameter d2 (mm)
20.5 (Difference +0.06)
Dimensions n (mm)
1 (Minimum)
Customer Reviews
5 star 35
4 star 12
3 star 3
2 star 1
1 star 0
Review Rating: 4.59
51 Customer Reviews
The reviews are automatic translation.
Injection Molded Product Runner When detaching Nipper ring parts
5
From Japan
On 2018-06-15 10:57:33
The spring of the nipper broke and the snap ring E type snap ring was also lost and it became unusable. I found it with monotaro. E - type snap ring can be delivered even if only one piece was really helpful. Although the spring broke also ordered, but the spring has not reached yet, the order until 3 o'clock on the same day was very helpful because one shipping cost is not charged. Thank you. (From chip)
This review is about item#09249186.
Used for machine replacement during machine maintenance and dropout
4
From Japan
On 2018-05-24 09:51:27
It is bulky that it is convenient and wrapped one by one, thank you for at least 10 or 50 units. There is no problem with things.
This review is about item#9249143.
To fix the moving part during part replacement
4
From Japan
On 2018-05-22 19:04:02
Things can be satisfied. It is a small item because it feels a little expensive compared to what it is because of its lack. I thought that packing at the time of shipment was good.
This review is about item#9249195.
Motorcycle Maintenance
5
From Japan
On 2018-05-17 19:16:50
It was used for the carburetor needle. Perfect size and easy to use
This review is about item#9249152.
To stop parts of homebrew tools
4
From Japan
On 2018-05-15 13:20:45
I bought it because I wanted a stopper of this shape. It is better that the outer diameter is slightly larger, but it seems that it is not an existing one. So, before you buy a bag, to see if it actually becomes usable, I tried buying one in roses. Again, although it is a result that it is better that the outer diameter is slightly larger, Because it made a point, it is four stars. As a disadvantage, It is painful to require additional expense of several thousand yen separately, because it requires special tools. Because it is not a matter of disposable simple type with low secular durability, can you manufacture and sell tools cheaply?
This review is about item#09249195.
Motorcycle carburetor parts
4
From Japan
On 2018-04-17 15:35:06
Purchase as part for motorcycle carburetor Parts that you do not know where you usually sell I had lost it once and was astonished to search for it So buy as spare as it is cheap
This review is about item#9249161.
Repair of electrical appliances
5
From Japan
On 2018-03-08 13:20:43
I was surprised that there is stock up to such a small part Repair completed
This review is about item#9249186.
Repair of hydraulic jack
5
From Japan
On 2018-02-15 09:02:18
There is no handling in the neighborhood home center, if it searches by the monotalou, it is found immediately immediately found. It is saved as a purchasing side that you can order in units of 1 piece.
This review is about item#9249186.
During machine maintenance
5
From Japan
On 2018-01-10 20:10:59
I was looking for 7 mm size. Since you can purchase even one, you want to stock many sizes.
This review is about item#9249213.
I am using it to repair Makita's nailing machine
4
From Japan
On 2017-12-11 21:22:00
Easy item but important but quality is the best because it is often used for parts that are quite vibrated
This review is about item#9249177.