Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip SE-3

4.60 (43)
Item.#
09249177
Mfr.#
SE-3
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Compatible Shaft Diameter d1 (mm)
4 or more and less than 5
Dimension m (mm)
0.7 (difference+0.1)
Dimension t (mm)
0.6
Dimension H (mm)
2.6
Compatible Flute Diameter d2 (mm)
3.05 (Difference +0.06)
Dimensions n (mm)
1 (Minimum)
Dimensions D (mm)
7
Dimension d (mm)
3 (difference-0.09)
Material
Stainless steel for spring