Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip SE-4

4.66 (32)
Item.#
09249186
Mfr.#
SE-4
Package Qty.
1PC
Ship pack of
1
0.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Dimensions n (mm)
1.2 (Minimum)
Dimensions D (mm)
9
Dimension d (mm)
4 (difference-0.12)
Material
Stainless steel for spring
Compatible Shaft Diameter d1 (mm)
5 or more and less than 7
Dimension m (mm)
0.7 (difference+0.1)
Dimension t (mm)
0.6
Dimension H (mm)
3.5
Compatible Flute Diameter d2 (mm)
4.05 (difference+0.075)
Customer Reviews
5 star 25
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.66
32 Customer Reviews
The reviews are automatic translation.
Maintenance of radio
5
From Japan
On 2017-02-22 20:52:22
Is the volume of the radio is bad, it was give away is good, but I lost the bottom line this part of. Was not Hotohoto trouble, it is a great help to know to fall into the hands on a per-unit basis. Volume I often be repaired quite give away, but because to lock in this part, was extra buying.
This review is about item#9249143.
Used as a personal watercraft repair.
5
From Japan
On 2016-12-03 04:51:41
In old personal watercraft, it was saved because the part was gone.
This review is about item#09249213.
Clasp of the blade of the Central cutter
5
From Japan
On 2016-10-27 18:17:59
There is no dealer in small amounts, was saved because it was in trouble.
This review is about item#9249186.
repair
4
From Japan
On 2016-08-19 01:05:01
Selling roses was good. This product, including purchased four points. Mail to prompt the Review of you will receive every day. Whether ending in four days, I do not know whether Following until the post. I was a little tired because the Review of the conditions nor remember that I bought in the obtained value.
This review is about item#09249247.
Used to determine the criteria of the axis
5
From Japan
On 2016-05-25 07:26:19
Accuracy is good, it could be used without problems.
This review is about item#09249177.
It broke in an instant.
2
From Japan
On 2016-04-15 22:23:13
Do not buy anymore.
This review is about item#09249152.
Use the bike.
5
From Japan
On 2015-11-08 11:31:11
Price, quality on a large satisfaction. In addition, it purchases.
This review is about item#09249256.
Tool maintenance
3
From Japan
On 2015-10-30 11:34:09
There is a place you do not know and do not try to use. It survives as a sample, and the like.
This review is about item#09249177.
Component replacement
5
From Japan
On 2015-09-04 20:21:32
very good
This review is about item#09249143.
As a stop of the handwheel
5
From Japan
On 2015-08-17 14:00:37
Such parts was saved because not found in this region.
This review is about item#09249143.