Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip SE-7

4.61 (41)
Item.#
09249213
Mfr.#
SE-7
Package Qty.
1PC
Ship pack of
1
0.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Material
Stainless steel for spring
Compatible Shaft Diameter d1 (mm)
8 or more and less than 11
Dimension m (mm)
0.9 (difference+0.1)
Dimension t (mm)
0.8
Dimension H (mm)
6.1
Compatible Flute Diameter d2 (mm)
7.1 (difference+0.09 )
Dimensions n (mm)
1.5 (Minimum)
Dimensions D (mm)
14
Dimension d (mm)
7 (difference-0.15)
Customer Reviews
5 star 30
4 star 7
3 star 3
2 star 1
1 star 0
Review Rating: 4.61
41 Customer Reviews
The reviews are automatic translation.
Repair of mechanical parts
5
From Japan
On 2017-11-08 14:39:18
Since this size was not in the home center, I bought it here. The goods themselves are solid and there is not any dissatisfaction.
This review is about item#9249143.
Line marker
4
From Japan
On 2017-10-13 17:30:38
The ring that fixed the wheel of the line marker disappeared Purchase for repair as the tire goes off. I made it to SUS because it is outdoors. Thank you for your continued support. . .
This review is about item#9249256.
Floor jack tire closure
3
From Japan
On 2017-09-14 22:08:41
The tire of the floor jack had come off before I knew it, so I tried to stop it. It is easier and more reliable to get things than to search the home center.
This review is about item#9249265.
Prevention of slipping out of shaft
5
From Japan
On 2017-08-08 12:58:32
The price is a bit high, but the feeling of use is very satisfying. It is wrapped individually one by one.
This review is about item#9249231.
Roller fixing
5
From Japan
On 2017-07-27 15:52:21
Things that are not sold in the near field are available and it is very helpful.
This review is about item#9249222.
Bicycle parts
5
From Japan
On 2017-07-04 19:40:24
It was nice to arrive early. Various sizes, goods are very convenient.
This review is about item#9249152.
Motorcycle Short Parts
5
From Japan
On 2017-04-26 17:44:37
It is good to be able to buy one by one. It is not so many parts. Speaking of greed, I would like a chrome-plated product of iron material.
Chain saw parts
4
From Japan
On 2017-03-14 20:56:18
I shrunk by mistaking the size with pliers and used it. I think that there is no problem in use, but I want information that knows a little more size.
This review is about item#9249186.
Installation of dump lever
4
From Japan
On 2017-03-02 15:13:07
Since the dump lever of the vehicle got disengaged, I found out that I lost the E ring and tried to purchase at the home center, but since I do not have the size, I bought it with a monotaro. There was a good size and it was good as it was selling roses.
This review is about item#9249213.
Maintenance of radio equipment
5
From Japan
On 2017-02-22 20:52:22
The volume of the radio became poor, it was good to break off, but I lost this part of my heart. As I was in embarrassment mostly, it is a great help to know that it is available in units of 1 piece. Volumes are often bought and repaired in many cases, but since they lock with this part, I bought extra.
This review is about item#9249143.