Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip SE-10

4.60 (43)
Item.#
09249247
Mfr.#
SE-10
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Dimensions n (mm)
2 (Minimum)
Dimensions D (mm)
20
Dimension d (mm)
(Difference between 0.15) 10
Material
Stainless steel for spring
Compatible Shaft Diameter d1 (mm)
11 Or more but less than 15
Dimension m (mm)
1.15 (Difference in +0.14)
Dimension t (mm)
1
Dimension H (mm)
8.7
Compatible Flute Diameter d2 (mm)
10.15 (Difference in +0.09)
Customer Reviews
5 star 31
4 star 8
3 star 3
2 star 1
1 star 0
Review Rating: 4.60
43 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-10 20:10:59
I was looking for 7 mm size. Since you can purchase even one, you want to stock many sizes.
This review is about item#9249213.
I am using it to repair Makita's nailing machine
4
From Japan
On 2017-12-11 21:22:00
Easy item but important but quality is the best because it is often used for parts that are quite vibrated
This review is about item#9249177.
Repair of mechanical parts
5
From Japan
On 2017-11-08 14:39:18
Since this size was not in the home center, I bought it here. The goods themselves are solid and there is not any dissatisfaction.
This review is about item#9249143.
Line marker
4
From Japan
On 2017-10-13 17:30:38
The ring that fixed the wheel of the line marker disappeared Purchase for repair as the tire goes off. I made it to SUS because it is outdoors. Thank you for your continued support. . .
This review is about item#9249256.
Floor jack tire closure
3
From Japan
On 2017-09-14 22:08:41
The tire of the floor jack had come off before I knew it, so I tried to stop it. It is easier and more reliable to get things than to search the home center.
This review is about item#9249265.
Prevention of slipping out of shaft
5
From Japan
On 2017-08-08 12:58:32
The price is a bit high, but the feeling of use is very satisfying. It is wrapped individually one by one.
This review is about item#9249231.
Roller fixing
5
From Japan
On 2017-07-27 15:52:21
Things that are not sold in the near field are available and it is very helpful.
This review is about item#9249222.
Bicycle parts
5
From Japan
On 2017-07-04 19:40:24
It was nice to arrive early. Various sizes, goods are very convenient.
This review is about item#9249152.
Motorcycle Short Parts
5
From Japan
On 2017-04-26 17:44:37
It is good to be able to buy one by one. It is not so many parts. Speaking of greed, I would like a chrome-plated product of iron material.
Chain saw parts
4
From Japan
On 2017-03-14 20:56:18
I shrunk by mistaking the size with pliers and used it. I think that there is no problem in use, but I want information that knows a little more size.
This review is about item#9249186.