Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip SE-19

4.64 (36)
Item.#
09249274
Mfr.#
SE-19
Package Qty.
1PC
Ship pack of
1
8.08 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Compatible Shaft Diameter d1 (mm)
20 to 31
Dimension m (mm)
1.65 (Difference +0.14)
Dimension t (mm)
1.5
Dimension H (mm)
16.5
Compatible Flute Diameter d2 (mm)
19.15(difference+0.13)
Dimensions n (mm)
3.5(Minimum)
Dimensions D (mm)
37
Dimension d (mm)
19(difference-0.21)
Material
Stainless steel for spring
Customer Reviews
5 star 27
4 star 6
3 star 2
2 star 1
1 star 0
Review Rating: 4.64
36 Customer Reviews
The reviews are automatic translation.
Bicycle parts
5
From Japan
On 2017-07-04 19:40:24
It was nice to arrive early. Various sizes, goods are very convenient.
This review is about item#9249152.
Motorcycle Short Parts
5
From Japan
On 2017-04-26 17:44:37
It is good to be able to buy one by one. It is not so many parts. Speaking of greed, I would like a chrome-plated product of iron material.
Chain saw parts
4
From Japan
On 2017-03-14 20:56:18
I shrunk by mistaking the size with pliers and used it. I think that there is no problem in use, but I want information that knows a little more size.
This review is about item#9249186.
Installation of dump lever
4
From Japan
On 2017-03-02 15:13:07
Since the dump lever of the vehicle got disengaged, I found out that I lost the E ring and tried to purchase at the home center, but since I do not have the size, I bought it with a monotaro. There was a good size and it was good as it was selling roses.
This review is about item#9249213.
Maintenance of radio equipment
5
From Japan
On 2017-02-22 20:52:22
The volume of the radio became poor, it was good to break off, but I lost this part of my heart. As I was in embarrassment mostly, it is a great help to know that it is available in units of 1 piece. Volumes are often bought and repaired in many cases, but since they lock with this part, I bought extra.
This review is about item#9249143.
It is used as water bike repair.
5
From Japan
On 2016-12-03 04:51:41
It was an old water bike, parts were lost and it was saved.
This review is about item#09249213.
Clasp of the blade of the tube cutter
5
From Japan
On 2016-10-27 18:17:59
There was not a dealer in a small amount, it was saved because I was in trouble.
This review is about item#9249186.
repair
4
From Japan
On 2016-08-19 01:05:01
Rose selling was good. We purchased 4 items including this product. We will receive an email inviting you to submit a review every day. I do not know whether it will be over in 4 days or until I post. Since I do not remember buying it as a value obtained by reviewing posting, I was a little disconcerting.
This review is about item#09249247.
Used to determine axis criteria
5
From Japan
On 2016-05-25 07:26:19
Accuracy was good, it could be used without problems.
This review is about item#09249177.
It broke down in a moment.
2
From Japan
On 2016-04-15 22:23:13
I will not buy it anymore.
This review is about item#09249152.