Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Et Electrode Holder for E Rings
  • Snap Ring Et Electrode Holder for E Rings
  • Snap Ring Et Electrode Holder for E Rings

Snap Ring Et Electrode Holder for E Rings ETH-2.5

4.62 (8)
Item.#
09249317
Mfr.#
ETH-2.5
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
124
Dimensions F1 (mm)
40
Compatible E Ring
E SE-2.5
Dimensions E (mm)
10
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used when assembling office equipment.
4
From Japan
On 2016-11-29 09:48:40
Although it is used at the time of assembling equipment which heavily uses E ring, attachment of E ring is overwhelmingly easy and fast compared with radio pliers, etc. I think that it is good if the price is a little cheaper.
This review is about item#9249362.
Production of model
5
From Japan
On 2016-09-29 16:37:23
As expected, it is a special tool. If it is a little lower price, we will arrange each size. I would like the size display to make it easier to understand the compatibility with the E ring size.
This review is about item#9249292.
Fixing the switchboard door hinge pin
5
From Japan
On 2016-08-26 16:49:44
Workability was better than pliers.
This review is about item#9249344.
At the time of assembly of the switchboard
5
From Japan
On 2016-04-28 16:22:20
As you can quickly see the judgment of the front and back (it is unlikely that you get older)
This review is about item#09249362.
Machine assembly
5
From Japan
On 2015-10-28 14:36:47
It was able to be used normally.
This review is about item#09249292.
Custom work of air gun
5
From Japan
On 2014-09-10 09:54:38
Ideal for work on the back part! Reduction in working time However, the price is high is Zannen. I would like to arrange all kinds if it is cheap!
This review is about item#09249344.
Repair
5
From Japan
On 2013-04-24 16:02:27
Especially it is not a tool to write impressions of use.
This review is about item#09249317.
Insert E ring
3
From Japan
On 2011-05-11 08:17:49
I was relieved because it was a maker who used it before. We would like you to sell the stand as well. I also want other sizes but I am giving up because there is no stand. ※ I negotiated with the person in charge but it was cut off as it is not treated ... It is a shame.
This review is about item#09249326.