Buy more than* S$200* and get FREE SHIPPING

  • V Ring A Type
  • V Ring A Type
  • V Ring A Type
  • V Ring A Type

V Ring A Type V-3A

Item.#
09249414
Mfr.#
V-3A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
A
Dimensions A (mm)
2.1
Cross Section Width B (mm)
3
Inside Diameter d (phi mm)
2.5
Material
NBR (nitrile rubber)
Cross Section Height c (mm)
1.5