Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • V Ring A Type
  • V Ring A Type
  • V Ring A Type
  • V Ring A Type

V Ring A Type V-6A

Item.#
09249441
Mfr.#
V-6A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
A
Dimensions A (mm)
2.4
Cross Section Width B (mm)
3.7
Inside Diameter d (phi mm)
5
Material
NBR (nitrile rubber)
Cross Section Height c (mm)
2