Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • V Ring A Type
  • V Ring A Type
  • V Ring A Type
  • V Ring A Type

V Ring A Type V-13A

Item.#
09249493
Mfr.#
V-13A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
A
Cross Section Height c (mm)
3
Dimensions A (mm)
3.4
Cross Section Width B (mm)
5.5
Inside Diameter d (phi mm)
11.7
Material
NBR (nitrile rubber)