Buy more than* S$200* and get FREE SHIPPING

  • V Ring A Type
  • V Ring A Type
  • V Ring A Type
  • V Ring A Type

V Ring A Type V-55A

Item.#
09249642
Mfr.#
V-55A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
A
Cross Section Height c (mm)
5
Dimensions A (mm)
5.5
Cross Section Width B (mm)
9
Inside Diameter d (phi mm)
49
Material
NBR (nitrile rubber)