Buy more than* S$200* and get FREE SHIPPING

  • V Ring S Type
  • V Ring S Type
  • V Ring S Type
  • V Ring S Type

V Ring S Type V-6S

5.00 (2)
Item.#
09249904
Mfr.#
V-6S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
S
Cross Section Height c (mm)
2
Dimensions A (mm)
3.9
Cross Section Width B (mm)
5.2
Inside Diameter d (phi mm)
5
Material
NBR (nitrile rubber)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle carburetor.
5
From Japan
On 2014-07-11 22:34:06
It was used in the repair of old bike carburetor. For genuine parts is out of print, but I tried, Now as to function perfectly restored. I did not expect too much, this is good. You can use.
This review is about item#09249931.
Seal of the shaft penetration portion of the bearing
5
From Japan
On 2011-05-22 12:19:46
Since the rubber product was anxiety in Osaka soul, but it was FORSHEDA made of SWEDEN commodity itself you are using normal. relieved.
This review is about item#09250087.