Buy more than* S$200* and get FREE SHIPPING

  • V Ring S Type
  • V Ring S Type
  • V Ring S Type
  • V Ring S Type

V Ring S Type V-12S

5.00 (2)
Item.#
09249947
Mfr.#
V-12S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
S
Inside Diameter d (phi mm)
10.5
Material
NBR (nitrile rubber)
Cross Section Height c (mm)
3
Dimensions A (mm)
5.6
Cross Section Width B (mm)
7.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle carburetor.
5
From Japan
On 2014-07-11 22:34:06
I used it for repairing the old motorcycle carburetor. Because genuine parts are out of print, I tried, but now it seems to work perfectly as it was. I did not expect much, but this is good. You can use it.
This review is about item#09249931.
Seal of shaft penetration part of bearing
5
From Japan
On 2011-05-22 12:19:46
It was uneasy with the Osaka soul as it is a rubber product, but the product itself was made by FORSHEDA of SWEDEN which I normally use. relieved.
This review is about item#09250087.