Buy more than* S$200* and get FREE SHIPPING

  • Packing, Hydraulic, SKY
  • Packing, Hydraulic, SKY
  • Packing, Hydraulic, SKY

Packing, Hydraulic, SKY SKY-22

5.00 (2)
Item.#
09251094
Mfr.#
SKY-22
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
For hydraulic pressure
Dimension D (phi mm)
30
Dimension d (phi mm)
22
Dimension H (mm)
5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2012-10-05 14:32:39
Satisfaction * (SKY-30) Shipping fee / COD fee is high
This review is about item#09251146.
Periodic replacement repair of machine tool machine
5
From Japan
On 2011-06-08 17:49:59
There was no problem at all It was the highest (arrival within 2 days from the order) if the shipping speed could be shortened one more day)
This review is about item#09251216.