Buy more than* S$200* and get FREE SHIPPING

  • Packing, Hydraulic, SKY
  • Packing, Hydraulic, SKY
  • Packing, Hydraulic, SKY

Packing, Hydraulic, SKY SKY-50

5.00 (2)
Item.#
09251234
Mfr.#
SKY-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
For hydraulic pressure
Dimension D (phi mm)
60
Dimension d (phi mm)
50
Dimension H (mm)
6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2012-10-05 14:32:39
Satisfaction ※ (SKY-30) is high shipping COD
This review is about item#09251146.
Periodic replacement repair of the machine tool machinery
5
From Japan
On 2011-06-08 17:49:59
There was no problem at all Best if you can reduce shipping speed is another day (arrival within 2 days from the order)
This review is about item#09251216.