Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303

Grease Nipple A Type, Sus303 A-1/8PT-SUS

Item.#
09251401
Mfr.#
A-1/8PT-SUS
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
10
Dimensions L (mm)
20
Material
SUS303
Screw Dimensions
1/8PT
Type
A-form
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc