Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303

Grease Nipple A Type, Sus303 A-M6x1.0-SUS

Item.#
09251435
Mfr.#
A-M6x1.0-SUS
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
7
Dimensions L (mm)
13.5
Material
SUS303
Screw Dimensions
M6x1.0
Type
A-TYPE
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc