Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303

Grease Nipple A Type, Sus303 A-M6x0.75-SUS

Item.#
09251444
Mfr.#
A-M6x0.75-SUS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
7
Dimensions L (mm)
13.5
Material
SUS303
Screw Dimensions
M6x0.75
Type
AType
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc