Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303
  • Grease Nipple A Type, Sus303

Grease Nipple A Type, Sus303 A-UNF-1/4-SUS

Item.#
09251453
Mfr.#
A-UNF-1/4-SUS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
8
Dimensions L (mm)
13.5
Material
SUS303
Screw Dimensions
UNF1/4
Type
A-form
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc