Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, With Brass Plating

Grease Nipple A Type, With Brass Plating A-1/4PT-M JIS

4.50 (10)
Item.#
09251471
Mfr.#
A-1/4PT-M JIS
Package Qty.
1PC
Ship pack of
1
2.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Width Across Flat (mm)
14
Dimensions L (mm)
25
Specification
Brass plating
Screw Dimensions
1/4PT
Type
A-form
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Grease up the pin around the crane bucket
4
From Japan
On 2017-03-16 23:12:47
Also helpful because it is the same thing cheaper than the nearby hardware store, which had bought up to now
This review is about item#9251496.
Mowers
5
From Japan
On 2016-09-30 06:28:33
It has permanently inserted into the hole to put the grease.
This review is about item#09251496.
As replacement parts for heavy equipment
5
From Japan
On 2016-08-09 07:57:54
Price can also be used without affordable problem.
This review is about item#9251462.
Lubrication to the bike
4
From Japan
On 2015-10-02 16:52:37
Here over torque is the cause, but was fully easily tighten It is tightening attention. Prices can be ordered from one is very satisfactory.
This review is about item#09251514.
Grease up of an overhead crane running wheel axis
5
From Japan
On 2013-10-27 11:42:19
Other brands have many boxes to buy, but are forced to 6,000 yen close spending It can be purchased from single items, really grateful. Price is also super-satisfaction.
This review is about item#09251471.
Construction machinery consumables
5
From Japan
On 2013-06-17 17:11:56
Good is a commodity.
This review is about item#09251462.
Use in agricultural machinery
5
From Japan
On 2013-03-14 21:06:27
Those of 1/4 size was saved because it was in trouble not found even looking around the large store. I do not know yet is durability, and the like.
This review is about item#09251496.
Replacement of the grease nipple
2
From Japan
On 2013-01-29 01:20:11
Grease gun two kinds of compatibility and come protruding not strongly pressed against bad
This review is about item#09251487.
Attachment to the hinge pin
5
From Japan
On 2012-07-09 08:30:41
No problem you can use normally.
This review is about item#09251487.
You because it will be saved can be used as a nipple Toka hammer knife other machinery of the nipple of the Yumbo.
5
From Japan
On 2012-04-13 21:52:36
It survives because the use is a good nipple may be damaged bad.
This review is about item#09251487.