Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, With Brass Plating
  • Grease Nipple A Type, With Brass Plating
  • Grease Nipple A Type, With Brass Plating

Grease Nipple A Type, With Brass Plating A-1/8PF-M

3.82 (17)
Item.#
09251487
Mfr.#
A-1/8PF-M
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Width Across Flat (mm)
10
Dimensions L (mm)
14.5
Specification
Brass plating
Screw Dimensions
1/8PF
Type
A-TYPE
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 2
1 star 2
Review Rating: 3.82
17 Customer Reviews
The reviews are automatic translation.
For grease up
2
From Japan
On 2017-09-17 06:44:16
I bought it for the grease up of the pillow block bearing, but when choosing it was not possible to confirm the thread diameter with the catalog well.
This review is about item#9251462.
Maintenance of the motorcycle
1
From Japan
On 2017-08-23 16:00:26
Connection part with grease gun was sweet, grease leaked and it was useless.
This review is about item#9251514.
Maintenance of the motorcycle
1
From Japan
On 2017-08-22 11:05:52
The connection part with grease gun was sweet and grease leaked and it was useless. Products of other companies bought in reserve can be used without problems. I'm sorry.
This review is about item#9251514.
In the time of vehicle inspection and maintenance
5
From Japan
On 2017-08-08 21:54:56
Depending on the vehicle, regular screws are pierced, and when grease is up, attaching a nipple and injecting grease and then returning to the original screw, if the work is replaced beforehand, will it become a considerable shortening time ... What kind of thing is abundant And I am saved from the price.
This review is about item#9251514.
Yumbo
3
From Japan
On 2017-08-01 16:25:58
I want you to put out a dirt prevention cap with low price. Because mud etc. is easy to wear
This review is about item#9251462.
Replacement of nipple
3
From Japan
On 2017-07-08 15:05:07
Since the nipple is often damaged, it is exchanged. ! (^^)!
This review is about item#9251462.
Maintenance of the motorcycle
5
From Japan
On 2017-07-07 15:34:13
Purchased because the grease nipple attached to SR 400 has broken. It's OK if you are cheap!
This review is about item#09251514.
Grease up around the pin of the bucket of the crane
4
From Japan
On 2017-03-16 23:12:47
It is cheaper than the nearest tool shop I had bought so far and things are the same, so it will be saved
This review is about item#9251496.
Grass cutter
5
From Japan
On 2016-09-30 06:28:33
Put it permanently in the hole to be filled with grease.
This review is about item#09251496.
As a replacement part for heavy machinery
5
From Japan
On 2016-08-09 07:57:54
The price is reasonable and can be used without problems.
This review is about item#9251462.