Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, With Brass Plating

Grease Nipple A Type, With Brass Plating A-M6x0.75-M

4.50 (10)
Item.#
09251523
Mfr.#
A-M6x0.75-M
Package Qty.
1PC
Ship pack of
1
0.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Dimensions L (mm)
13.5
Width Across Flat (mm)
7
Specification
Brass plating
Type
A-TYPE
Screw Dimensions
M6x0.75
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Grease up around the pin of the bucket of the crane
4
From Japan
On 2017-03-16 23:12:47
It is cheaper than the nearest tool shop I had bought so far and things are the same, so it will be saved
This review is about item#9251496.
Grass cutter
5
From Japan
On 2016-09-30 06:28:33
Put it permanently in the hole to be filled with grease.
This review is about item#09251496.
As a replacement part for heavy machinery
5
From Japan
On 2016-08-09 07:57:54
The price is reasonable and can be used without problems.
This review is about item#9251462.
Lubricating the motorcycle
4
From Japan
On 2015-10-02 16:52:37
Although this overtorque is the cause, it is cautiously over-tightened which was easily tightened. I can order from one and the price is very satisfying.
This review is about item#09251514.
Overhead crane running wheel shaft grease up
5
From Japan
On 2013-10-27 11:42:19
There are many box buyers for other brands, and it is forced to spend nearly 6,000 yen, but I can really buy it from a single item, but I am truly grateful. The price is also super satisfied.
This review is about item#09251471.
Construction Machinery Consumables
5
From Japan
On 2013-06-17 17:11:56
It is a good product.
This review is about item#09251462.
Used for agricultural machinery
5
From Japan
On 2013-03-14 21:06:27
I was saved because things of 1/4 size were troubled because I was looking for large stores in various places. I do not know the durability etc. yet.
This review is about item#09251496.
Replacement of grease nipple
2
From Japan
On 2013-01-29 01:20:11
Compatibility with two kinds of grease guns is bad and it will protrude unless you press hardly
This review is about item#09251487.
Mounting on hinge pin
5
From Japan
On 2012-07-09 08:30:41
It can be used normally without problems.
This review is about item#09251487.
It can be used because it can be used as a nipple of Yumbo's nipple or a hammer knife or other machine.
5
From Japan
On 2012-04-13 21:52:36
It is saved because the nipple will be damaged if the usage is bad.
This review is about item#09251487.