Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, Brass

Grease Nipple A Type, Brass A-1/8PF

4.71 (7)
Item.#
09251566
Mfr.#
A-1/8PF
Package Qty.
1PC
Ship pack of
1
0.79 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Width Across Flat (mm)
10
Dimensions L (mm)
14.5
Specification
Brass
Screw Dimensions
1/8PF
Type
A type Dissemination products
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
空調機器
5
From Japan
On 2017-04-11 20:28:03
何度か、購入していますが 特に問題なく使えています。
This review is about item#9251593.
As a dump for the grease nipple
4
From Japan
On 2016-12-14 15:40:36
It is a no brand, but there is no problem in the firm to use. If possible a little more cheaply because there is not much price difference between the genuine products.
This review is about item#9251593.
As a dump for the grease nipple
4
From Japan
On 2016-12-13 16:20:09
Commodity itself what can also be used without problems. We would appreciate it if a little more price is cheap.
This review is about item#9251602.
Grease up
5
From Japan
On 2016-10-30 19:58:46
It has been established in a place without a nipple in the spline.
This review is about item#9251593.
I use to grout the cracks in the building.
5
From Japan
On 2015-10-29 17:46:11
You can also repair after you finish the exterior. Strength is also satisfied.
This review is about item#09251593.
Attached to the hole in the pillow block.
5
From Japan
On 2015-08-02 09:47:38
In particular, we were able greasing without problems.
This review is about item#09251541.
Grease
5
From Japan
On 2012-07-20 00:21:15
No different manufacturers products. It would be best to cheap.
This review is about item#09251566.