Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grease Nipple A Type, Brass

Grease Nipple A Type, Brass A-1/4PF

4.64 (11)
Item.#
09251575
Mfr.#
A-1/4PF
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Width Across Flat (mm)
14
Dimensions L (mm)
20
Specification
Brass
Screw Dimensions
1/4PF
Type
A type Dissemination products
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Grease up damp tilt
5
From Japan
On 2018-02-15 19:38:08
I usually purchased at a car repair shop, dealer, but it is not to say that there is no monotaro! I am happy to purchase cheap as it is a consumable item. I also want to buy it.
This review is about item#9251602.
For cars it is M6.
3
From Japan
On 2017-12-10 20:37:48
It is this evaluation because I do not know well until I try to buy to see which sizes fit.
This review is about item#9251602.
Machine maintenance
5
From Japan
On 2017-10-13 22:02:50
Usually, I asked for various sizes to lubricate where I did not use, but as grease guns could be used, the usability improved and maintenance became easier.
This review is about item#9251593.
Replace the grease nipple in the bearing part of the rotating roll
5
From Japan
On 2017-05-27 17:47:36
I exchanged all 60 grease nipples of the machine I have been using for over 10 years. I was satisfied because the grease entering well and the size was perfect.
This review is about item#9251566.
Air Conditioning Equipment
5
From Japan
On 2017-04-11 20:28:03
Several times, although I have purchased it, I can use it without any problem.
This review is about item#9251593.
As a grease nipple for dumping
4
From Japan
On 2016-12-14 15:40:36
Although it is a no brand, there is no problem for using firmly. If there is not much price difference from genuine products, it should be a little cheaper.
This review is about item#9251593.
As a grease nipple for dumping
4
From Japan
On 2016-12-13 16:20:09
Product itself can be used without problems. I am thankful that the price is cheaper.
This review is about item#9251602.
Grease up
5
From Japan
On 2016-10-30 19:58:46
It is newly established in a place where there is no nipple by spline.
This review is about item#9251593.
I use it for the crack grout of the building.
5
From Japan
On 2015-10-29 17:46:11
You can repair it even after finishing the exterior. Strength is also satisfactory.
This review is about item#09251593.
Install in the hole of the pillow block.
5
From Japan
On 2015-08-02 09:47:38
We were able to feed lubricant without problems.
This review is about item#09251541.