Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple A Type, Brass

Grease Nipple A Type, Brass A-M6x0.75

4.60 (10)
Item.#
09251602
Mfr.#
A-M6x0.75
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Type
A type Dissemination products
Screw Dimensions
M6x0.75
Specification
Brass
Width Across Flat (mm)
7
Dimensions L (mm)
13.5