Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple B Type, SUS303
  • Grease Nipple B Type, SUS303
  • Grease Nipple B Type, SUS303

Grease Nipple B Type, SUS303 B-1/8PT-SUS

Item.#
09251627
Mfr.#
B-1/8PT-SUS
Package Qty.
1PC
Ship pack of
1
7.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS303
Type
B-type
Screw Dimensions
1/8PT
Dimensions L (mm)
21
Width Across Flat (mm)
10
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc