Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple B Type, SUS303
  • Grease Nipple B Type, SUS303
  • Grease Nipple B Type, SUS303

Grease Nipple B Type, SUS303 B-M6x0.75-SUS

Item.#
09251663
Mfr.#
B-M6x0.75-SUS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.26 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Material
SUS303
Screw Dimensions
M6x0.75
Type
BType
Width Across Flat (mm)
8
Dimensions L (mm)
17
Application
Mounting on machine tools and bearings, etc., and inject grease with grease pump, etc.