Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grease Nipple B Type, With Brass Plating

Grease Nipple B Type, With Brass Plating B-M6x1.0-M

3.86 (7)
Item.#
09251724
Mfr.#
B-M6x1.0-M
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Width Across Flat (mm)
8
Dimensions L (mm)
16.5
Specification
Brass plating
Screw Dimensions
M6x1.0
Type
B form
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Yumbo
3
From Japan
On 2017-08-01 16:19:42
I want you to put out with a cover with a cover at low price for prevention of dirt!
This review is about item#9251681.
Machine joint part
5
From Japan
On 2015-12-11 17:20:47
I think that there is no quality problem as a replacement for defective product occurrence.
This review is about item#09251733.
Pillow block mounted and greasing
5
From Japan
On 2015-08-03 01:54:03
Especially installation was possible without problems and lubrication was possible.
This review is about item#09251724.
For lubrication of power tools
3
From Japan
On 2014-06-30 19:52:27
no problem. I want to see the secular change in the future.
This review is about item#09251681.
Automotive ball joint
5
From Japan
On 2014-04-07 20:58:32
In direct nipple, I purchased it because I was unable to grease up. The price is also satisfactory.
This review is about item#09251724.
Grease up of construction machinery
5
From Japan
On 2013-05-15 14:04:39
Although there was a review of strength shortage I was concerned but I think that it is strength without any problem in normal use. We have already lubricated over 200 times, but there is no problem with air gun or manual operation. Perhaps there are variations in quality, but nipple is a consumable item and this price is within the acceptable range.
This review is about item#09251724.
On the movable part of the control lever
1
From Japan
On 2010-05-21 20:53:50
I pulled out with one shot when pulled out of grease gun. I want a little strength.
This review is about item#09251724.