Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple B Type, With Brass Plating

Grease Nipple B Type, With Brass Plating B-M6x0.75-M

4.00 (6)
Item.#
09251733
Mfr.#
B-M6x0.75-M
Package Qty.
1PC
Ship pack of
1
1.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Width Across Flat (mm)
8
Dimensions L (mm)
16.5
Specification
Brass plating
Screw Dimensions
M6x0.75
Type
B form
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Mechanical joints
5
From Japan
On 2015-12-11 17:20:47
Quality for the time of defective occurrence exchange I think that there is no problem.
This review is about item#09251733.
Mounting and lubrication to the pillow block
5
From Japan
On 2015-08-03 01:54:03
In particular, we were able mounting is possible lubrication without problems.
This review is about item#09251724.
For the refueling of electric tool
3
From Japan
On 2014-06-30 19:52:27
no problem. We want to see a secular change in the future.
This review is about item#09251681.
Automotive ball joint
5
From Japan
On 2014-04-07 20:58:32
Purchase because Zuraka' to grease up the nipple straight. Price is also satisfied.
This review is about item#09251724.
Grease up of construction machinery
5
From Japan
On 2013-05-15 14:04:39
Although there was a review of strength shortage I was concerned but I think that it is strength without any problem in normal use. We have already lubricated over 200 times, but there is no problem with air gun or manual operation. Perhaps there are variations in quality, but nipple is a consumable item and this price is within the acceptable range.
This review is about item#09251724.
On the movable part of the control lever
1
From Japan
On 2010-05-21 20:53:50
I pulled out with one shot when pulled out of grease gun. I want a little strength.
This review is about item#09251724.