Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple B Type, Brass
  • Grease Nipple B Type, Brass
  • Grease Nipple B Type, Brass

Grease Nipple B Type, Brass B-1/8PT JIS

5.00 (1)
Item.#
09251751
Mfr.#
B-1/8PT JIS
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
Brass
Screw Dimensions
1/8PT JIS
Type
B form
Width Across Flat (mm)
10
Dimensions L (mm)
21
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-08-07 08:58:09
I could use it without problems at all. If there is no functional problem, no brand is sufficient.
This review is about item#09251767.