Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple B Type, Brass
  • Grease Nipple B Type, Brass
  • Grease Nipple B Type, Brass

Grease Nipple B Type, Brass B-3/8PT

5.00 (1)
Item.#
09251785
Mfr.#
B-3/8PT
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Brass
Screw Dimensions
3/8PT
Type
TypeB
Width Across Flat (mm)
17
Dimensions L (mm)
25
Application
Mounting on machine tools and bearings, etc., and inject grease with grease pump, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-08-07 08:58:09
I could use it without problems at all. If there is no functional problem, no brand is sufficient.
This review is about item#09251767.