Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grease Nipple B Type, Brass
  • Grease Nipple B Type, Brass
  • Grease Nipple B Type, Brass

Grease Nipple B Type, Brass B-M6x0.75

5.00 (1)
Item.#
09251803
Mfr.#
B-M6x0.75
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Brass
Screw Dimensions
M6x0.75
Type
TypeB
Width Across Flat (mm)
8
Dimensions L (mm)
16.5
Application
Mounting on machine tools and bearings, etc., and inject grease with grease pump, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-08-07 08:58:09
I could use it without problems at all. If there is no functional problem, no brand is sufficient.
This review is about item#09251767.