Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple C Type, With Brass Plating

Grease Nipple C Type, With Brass Plating C-3/8PT-M

5.00 (3)
Item.#
09251916
Mfr.#
C-3/8PT-M
Package Qty.
1PC
Ship pack of
1
4.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Dimensions L (mm)
25
Width Across Flat (mm)
17
Specification
Brass plating
Type
C-form
Screw Dimensions
3/8PT
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of backhoe
5
From Japan
On 2014-06-12 16:57:30
Price is not a problem without grease leakage cheap.
This review is about item#09251907.
Greasing
5
From Japan
On 2013-06-09 10:53:35
To use it, connect another joint to remove the nipple portion of the tip. Since this grease nipple female screws removed the nipple is in M6XP0.75 It is very good to have applied to the joint screw.
This review is about item#09251925.
Track maintenance
5
From Japan
On 2011-08-19 22:56:03
Exactly.
This review is about item#09251891.