Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple C Type, With Brass Plating

Grease Nipple C Type, With Brass Plating C-M6x0.75-M

5.00 (3)
Item.#
09251934
Mfr.#
C-M6x0.75-M
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Width Across Flat (mm)
8
Dimensions L (mm)
16.5
Specification
Brass plating
Screw Dimensions
M6x0.75
Type
C-form
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of backhoe
5
From Japan
On 2014-06-12 16:57:30
The price is cheap, there is no leakage of grease and there is no problem.
This review is about item#09251907.
Lubrication
5
From Japan
On 2013-06-09 10:53:35
To use it, remove the tip nipple part and connect another joint. This grease nipple is very good because it is M6XP 0.75 because the female screw which removed the nipple is applied against the joint screw.
This review is about item#09251925.
Track maintenance
5
From Japan
On 2011-08-19 22:56:03
Exactly.
This review is about item#09251891.