Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple C Type, Brass
  • Grease Nipple C Type, Brass
  • Grease Nipple C Type, Brass

Grease Nipple C Type, Brass C-M6x1.0

3.33 (3)
Item.#
09251995
Mfr.#
C-M6x1.0
Package Qty.
1PC
Ship pack of
1
1.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Brass
Width Across Flat (mm)
8
Dimensions L (mm)
16.5
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Screw Dimensions
M6x1.0
Type
C-form
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-11-23 17:48:55
Used to grease up the underbody of PC56T. It was good because it is an angle that did not enter into the hands in the hardware store. Naturally grease up now also Rakuchin and reliable.
This review is about item#9251995.
Is there a use other than grease nipple?
4
From Japan
On 2012-10-16 18:52:57
It is hard to put a tape a few times if you roll it 2 or 3 times. I would like to increase the taper of the screw a little more.
This review is about item#09251961.
Grease up of ball joint
1
From Japan
On 2010-09-29 10:06:10
Because it is M6, I thought that the spanner was 10 mm clearly. There is nothing you can not use, but it is better to specify dimensions
This review is about item#09251995.