Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple C Type, Brass
  • Grease Nipple C Type, Brass
  • Grease Nipple C Type, Brass

Grease Nipple C Type, Brass C-UNF-1/4

3.33 (3)
Item.#
09252013
Mfr.#
C-UNF-1/4
Package Qty.
1PC
Ship pack of
1
1.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Brass
Screw Dimensions
UNF1/4
Type
C-form
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Dimensions L (mm)
16.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-11-23 17:48:55
Used to grease up the underbody of PC56T. It was good because it is an angle that did not enter into the hands in the hardware store. Naturally grease up now also Rakuchin and reliable.
This review is about item#9251995.
Do you find use in addition to the grease nipple?
4
From Japan
On 2012-10-16 18:52:57
A little hard to put in and winding tape seal two or three times. I want a little more to increase the taper of the screw.
This review is about item#09251961.
Grease up the ball joint
1
From Japan
On 2010-09-29 10:06:10
M6 so surely spanner had been thought that it is 10mm. It is better that you never can not be used, but size was specified
This review is about item#09251995.