Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple Pin Type, With Brass Plating
  • Grease Nipple Pin Type, With Brass Plating
  • Grease Nipple Pin Type, With Brass Plating

Grease Nipple Pin Type, With Brass Plating P-1/8PT-M

3.00 (1)
Item.#
09252187
Mfr.#
P-1/8PT-M
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools and inject grease with grease pump etc
Screw Diameter
PT1/8
Specification
Brass plating
Dimensions L (mm)
27
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For replenishing grease
3
From Japan
On 2017-05-02 15:09:16
The side pin fell out. It was redone and corrected. The fit is sweet.
This review is about item#09252187.