Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grease Nipple Pin Type, With Brass Plating
  • Grease Nipple Pin Type, With Brass Plating
  • Grease Nipple Pin Type, With Brass Plating

Grease Nipple Pin Type, With Brass Plating P-3/8PT-M

3.00 (1)
Item.#
09252205
Mfr.#
P-3/8PT-M
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools and inject grease with grease pump etc
Screw Diameter
PT3/8
Specification
Brass plating
Dimensions L (mm)
30
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For replenishing grease
3
From Japan
On 2017-05-02 15:09:16
The side pin fell out. It was redone and corrected. The fit is sweet.
This review is about item#09252187.