Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple Pin Type, With Brass Plating
  • Grease Nipple Pin Type, With Brass Plating
  • Grease Nipple Pin Type, With Brass Plating

Grease Nipple Pin Type, With Brass Plating P-1/2PT-M

3.00 (1)
Item.#
09252214
Mfr.#
P-1/2PT-M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.29 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Purpose
Mounting on machine tools and inject grease with grease pump etc
Screw Diameter
PT1/2
Specification
Brass plating
Dimensions L (mm)
35
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For replenishing grease
3
From Japan
On 2017-05-02 15:09:16
The side pin fell out. It was redone and corrected. The fit is sweet.
This review is about item#09252187.