Oil Cap, With Plating NOC-0120
(2)
Item.#
09252223
Mfr.#
NOC-0120
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimension D1 (mm)
3.5
Dimensions B (mm)
12
Screw
PF1/8x20
Dimensions L (mm)
7
Dimensions h2 (mm)
5
Specification
Plated
Dimensions C (mm)
17
Dimensions D (mm)
17
Dimension H (mm)
4.5
Dimension h (mm)
31
Dimension D2 (mm)
20
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Used as part of machinery work parts
From Japan
On 2018-03-31 15:41:30
The quality is good enough to be considered a no-brand item, and it exerts the function more than imagination. I would like to consider purchasing in the future.
Machine lubrication section
From Japan
On 2014-06-23 08:41:13
It was able to be used without problems.
Customers Who Bought This Item Also Bought
Top