Buy more than* S$200* and get FREE SHIPPING

  • Oil Cap, With Plating
  • Oil Cap, With Plating
  • Oil Cap, With Plating

Oil Cap, With Plating NOC-0125

5.00 (1)
Item.#
09252232
Mfr.#
NOC-0125
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimensions D (mm)
22
Dimension H (mm)
5
Dimension h (mm)
36
Dimension D2 (mm)
25
Dimensions C (mm)
21
Specification
Plated
Screw
PF1/8x25
Dimensions L (mm)
7
Dimensions h2 (mm)
5
Dimension D1 (mm)
3.5
Dimensions B (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine lubrication section
5
From Japan
On 2014-06-23 08:41:13
It was able to be used without problems.
This review is about item#09252266.