Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Cap, With Plating
  • Oil Cap, With Plating
  • Oil Cap, With Plating

Oil Cap, With Plating NOC-0225

5.00 (2)
Item.#
09252266
Mfr.#
NOC-0225
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimensions D (mm)
22
Dimension H (mm)
5
Dimension h (mm)
37
Dimension D2 (mm)
25
Dimensions C (mm)
21
Specification
Plated
Screw
PF1/4x25
Dimensions L (mm)
8
Dimensions h2 (mm)
5
Dimension D1 (mm)
3.5
Dimensions B (mm)
14
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as part of machinery work parts
5
From Japan
On 2018-03-31 15:41:30
The quality is good enough to be considered a no-brand item, and it exerts the function more than imagination. I would like to consider purchasing in the future.
This review is about item#9252223.
Machine lubrication section
5
From Japan
On 2014-06-23 08:41:13
It was able to be used without problems.
This review is about item#09252266.