Buy more than* S$200* and get FREE SHIPPING

  • Oil Cap, With Plating
  • Oil Cap, With Plating
  • Oil Cap, With Plating

Oil Cap, With Plating NOC-0232

5.00 (1)
Item.#
09252275
Mfr.#
NOC-0232
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimensions C (mm)
28
Dimensions D (mm)
27
Dimension H (mm)
6.5
Dimension h (mm)
45
Dimension D2 (mm)
32
Specification
Plated
Dimensions B (mm)
14
Screw
PF1/4x32
Dimensions L (mm)
8
Dimensions h2 (mm)
7
Dimension D1 (mm)
3.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine lubrication section
5
From Japan
On 2014-06-23 08:41:13
It was able to be used without problems.
This review is about item#09252266.