Buy more than* S$200* and get FREE SHIPPING

  • Oil Cap, With Plating
  • Oil Cap, With Plating
  • Oil Cap, With Plating

Oil Cap, With Plating NOC-0250

5.00 (1)
Item.#
09252293
Mfr.#
NOC-0250
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimensions D (mm)
42
Dimension H (mm)
7
Dimension h (mm)
60
Dimension D2 (mm)
47
Dimensions C (mm)
38
Specification
Plated
Screw
PF1/4x50
Dimensions L (mm)
10
Dimensions h2 (mm)
7
Dimension D1 (mm)
4
Dimensions B (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine lubrication section
5
From Japan
On 2014-06-23 08:41:13
It was able to be used without problems.
This review is about item#09252266.