Buy more than* S$200* and get FREE SHIPPING

  • L Type Oil Cap
  • L Type Oil Cap
  • L Type Oil Cap

L Type Oil Cap NLO-0125

5.00 (1)
Item.#
09252363
Mfr.#
NLO-0125
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimension d1(phi mm)
7
Dimension D1 (mm)
31.5
Dimension L1 (mm)
36
Dimension H (mm)
30
Dimension d2(phi mm)
5.5
Dimension L2 (mm)
10
Dimention D2 (phi mm)
25
Screw
PT1/8x25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil cup of linear machine
5
From Japan
On 2017-04-17 11:13:33
First I bought a straight oil cup, but I bought again because the L type is good. I am very satisfied.
This review is about item#9252336.