Buy more than* S$200* and get FREE SHIPPING

  • Oil Cap for Inserting
  • Oil Cap for Inserting
  • Oil Cap for Inserting

Oil Cap for Inserting NHC-15

3.75 (4)
Item.#
09252381
Mfr.#
NHC-15
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimention D2 (phi mm)
10.7
Dimension S (mm)
6
Size
3/16
Dimension A (mm phi)
8.4
Dimention D1 (phimm)
5
Dimension H (mm)
13
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For replacement
2
From Japan
On 2016-01-19 21:16:59
Since the thing that was originally attached was broken, I purchased it. I bought two, one was perfect, the other was strangely big, and I had to cut down and insert it to fit it. Is it reasonable for the price? By the way, in regular goods I bought 10 pieces, and 10 pieces were perfect.
This review is about item#09252397.
Attach to lubrication of the lathe.
5
From Japan
On 2014-06-19 21:27:12
Lid closing spring The protrusion of the cut part is concerned about getting caught on the fingertip. Is it price suitable?
This review is about item#09252397.
Pour oil
5
From Japan
On 2013-04-12 14:10:08
It was cheap, it was good.
This review is about item#09252397.
Improvement of lathes
3
From Japan
On 2012-05-10 23:59:12
I bought two. Because it is a driving type, I think whether it is plus tolerance or not, one is slightly plus tolerance but it can be pulled out with the fingertip, one is minus tolerance and it is fixed with an adhesive eventually. Since it is not precise dimensions, you need to change the size of one product 1 piece drilling size.
This review is about item#09252381.