Buy more than* S$200* and get FREE SHIPPING

  • Grease Cup, Made of Brass
  • Grease Cup, Made of Brass
  • Grease Cup, Made of Brass

Grease Cup, Made of Brass NGC-0120

4.67 (3)
Item.#
09252476
Mfr.#
NGC-0120
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimension L1 (mm)
20
Dimensions L (mm)
13
Dimension h (mm)
5
Dimension D1 (mm)
20
Dimensions B (mm)
12
Dimensions A (mm)
1
Screw
PF1/8x20
Dimensions S1 (mm)
7
Dimensions D3 (phi mm)
3
Dimention D2 (phi mm)
13
Dimension S (mm)
16
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Put grease
4
From Japan
On 2015-12-09 15:18:34
There are many kinds of things purchased several kinds of grease putting parts, so it is saved.
This review is about item#09252485.
For bearing
5
From Japan
On 2014-07-10 17:44:15
Because the item of the exchanging origin was also a no-brand, I ordered on the measurement, but the thing that fit perfectly arrived as expected. In ordering by the local ironworks factory, it was said that a reasonable amount of money was made only by parts costs, so it is very helpful to be able to obtain with this amount. Every time I search for "Monotarou's site" recently because I usually find it when searching while thinking "It is convenient if there are such things", I am looking forward to seeing the site of Monotarou.
This review is about item#09252546.
Pump parts
5
From Japan
On 2013-06-10 13:23:56
It was a motor of a very old pump, so I misunderstood the manufacturer, so I was in trouble Dimensions · There was a picture I bought a real thing with a real thing. I am grateful that I am very pleased because I replaced parts.
This review is about item#09252485.